Shop All Collets
Techniks
Dead Nut Accurate Collet, DNA16, 1.75mm
Mfr # 05954-1.75
Zoro # G0511467
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DNA16
- Range 0 to 100, 0 to 1000
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1.75mm |
Overall Length | 0.9450 in |
Max. Bore Dia. | 0.6540 in |
Max. Body Dia. | 1.75mm |
Details
Item | Collet |
Collet Series | DNA16 |
Range | 0 to 100, 0 to 1000 |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
TIR Max. | 0.0002 in |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Number of Slots | 4 |
Measurement System | Metric |
For Shank Type | Straight |
Features | Extends Cutting Tool Life, More Rigid and More Accurate than ER |
Collet Type | ER DNA |
Face Shape | Round |
Description
Collet, DNA16, Round, Overall Length 0.9450 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13040)
- OSG Screw Machine Drill, Taper, 1/8 in. (17504411)
- BESSEY 24 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.024)
- ROTOZIP GuidepointBit, 1/8 In. Dia., HSS, PK8 (GP8)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.25mm (05954-1.25)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 0.8mm (05954-0.8)
- TECHNIKS ER Collet, ER32, 5/16 in. (04232-5/16)
- TECHNIKS ER Collet, ER20, 1/8 in. (04220-1/8)
- TECHNIKS Spring Collet, TG100, 13/64 in. (04010-13/64)
- TECHNIKS Spring Collet, TG100, 1/4 in. (04010-1/4)
- TECHNIKS Sealed Coolant Collet, TG100, 7/16 in. (84063-7/16)
- Techniks Collets