Shop All Collets
Techniks
DA200 Double Angle Collet - 25/64
Mfr # 01620-25/64
Zoro # G8330405
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA 200
- For Shank Type Straight
- Number of Coolant Holes 0
- Color Silver
- Collet Type Double Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size Increments | 1/64" |
Max. Bore Dia. | 11/32 in |
Max. Body Dia. | 0.5310" |
Overall Length | 1.1880" |
Head Dia. | 0.5310" |
Details
Item | Collets |
Collet Series | DA 200 |
For Shank Type | Straight |
Number of Coolant Holes | 0 |
Color | Silver |
Collet Type | Double Angle |
Compatible with Product Type | ER Collet Chucks |
Standards | ANSI, DIN 6499 Class 2, ISO |
Features | Collapse range: 1/64" |
Measurement System | Fractional Inch |
Number of Slots | 8 |
Material - Machining | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Compatible with Brand | Kennametal |
Taper Angle | 16 Degrees |
Face Shape | Round |
Description
Collets, DA 200, Round, Max. Size Not Applicable, Overall Length 1.1880 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Ball End Hex L-Key Set w/Holder, 15-Piece 1.3-10 mm (KLX91203)
- KIPP Adjustable Handle, Size: 1 M06X50 Zinc, Black Satin, Comp: Steel (K0116.1061X50)
- MITUTOYO Micrometer, Outside, 300 (104-141A)
- KEO Countersink, 1 FL, 90 Deg, 1/2, HSS, Uncoated (53129)
- TECHNIKS Sealed Coolant Collet, TG100, 7/16 in. (84063-7/16)
- TECHNIKS Spring Collet, TG100, 27/64 in. (04010-27/64)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 0.8mm (05954-0.8)
- TECHNIKS ER Collet, ER20, 1/8 in. (04220-1/8)
- TECHNIKS Spring Collet, TG75, 25/64 in. (04008-25/64)
- TECHNIKS Spring Collet, ER16, 05.5mm (04216-05.5)
- HHIP MT2 1/2" Round Collet (3900-0849)
- Techniks Collets