Shop All Collets
Techniks
DA100 Double Angle Collet - 3/64
Mfr # 01610-3/64
Zoro # G8331540
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA 100
- Face Shape Round
- Material - Machining High Speed Steel
- Standards ANSI, DIN 6499 Class 2, ISO
- Number of Coolant Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 1.4380" |
Max. Bore Dia. | 7/32 in |
Max. Body Dia. | 0.7690" |
Size Increments | 1/64" |
Head Dia. | 0.7690" |
Details
Item | Collets |
Collet Series | DA 100 |
Face Shape | Round |
Material - Machining | High Speed Steel |
Standards | ANSI, DIN 6499 Class 2, ISO |
Number of Coolant Holes | 0 |
Number of Slots | 8 |
Compatible with Product Type | ER Collet Chucks |
Collet Type | Double Angle |
For Shank Type | Straight |
Measurement System | Fractional Inch |
Features | Collapse range: 1/64" |
Color | Silver |
Compatible with Brand | Kennametal |
Taper Angle | 16 Degrees |
Coolant Fed | Non-Coolant Through |
Description
Collets, DA 100, Round, Max. Size Not Applicable, Overall Length 1.4380 In., ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO15/16)
- WESTWARD Adjustable Operating Wrench, 60 to 108 in (31MJ70)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4708LT)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 5/16 in (83512-5/16)
- TECHNIKS Coolant Collet, ER20, 6.0mm (04544-06)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- TECHNIKS TG 100 25/64" Sealed Collet (84063-25/64)
- TECHNIKS ER Collet, ER25, 1/2 in. (04225-1/2)
- TECHNIKS Coolant Collet, ER40, 17mm (04547-17)
- LYNDEX-NIKKEN Collet, ER32, 5mm (E32-196)
- Techniks Collets