Shop All Hydraulic Chucks
Techniks
CV50BHC14M400
Mfr # CV50HC14M400
Zoro # G8342524
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
- Overall Length 1.0830 in
- Standards ANSI B5.50
- Taper Size CV50;HSK63A-HMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # CV50HC14M400
- Zoro # G8342524
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.0830 in |
Taper Size | CV50;HSK63A-HMC |
Nose Dia. | 0.9450 in; 33.54 mm |
Shank Dia. | 14.00 mm, 3/8 in |
Mounting Length | 1.2600";41.00mm |
Tool Depth | 41.00mm |
Hole Dia. | 14.00 mm; 3/8 in |
Details
Coolant Fed | Coolant Through |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment |
Item | Hydraulic Chuck |
Standards | ANSI B5.50 |
ANSI Number | CV50HC14M400 |
Style | High Performance Line |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
Projection | 101.60 mm; 5.7090 in |
Shank Type - Machining | Cylindrical |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 14.00 mm; 3/8 in, CV50;HSK63A-HMC, Shank Dia. 14.00 mm, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4" Single Flute 82 Degree High Speed Steel Countersink (2001-0250)
- GREENLEE Greenlee® 841AH Hand Bender w/ Handle - 3/4" (841AH)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- HHIP 1/4" High Speed Steel Square Push Broach (2006-0114)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Techniks Milling & Drilling Toolholders