Shop All Hydraulic Chucks
Techniks
CV50BHC125462
Mfr # CV50HC125462
Zoro # G8343188
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Standards ANSI B5.50
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
- Overall Length 1.0830 in
- Style High Performance Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # CV50HC125462
- Zoro # G8343188
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.0830 in |
Hole Dia. | 1/4 in; 31.75 mm |
Taper Size | CV50;HSK63A-HMC |
Tool Depth | 50.00mm |
Mounting Length | 1.0630";50.00mm |
Nose Dia. | 0.7870 in; 59.90 mm |
Shank Dia. | 1/4 in, 31.75 mm |
Details
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment |
Item | Hydraulic Chuck |
Style | High Performance Line |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Shank Type - Machining | Cylindrical |
ANSI Number | CV50HC125462 |
Projection | 117.40 mm; 5.7090 in |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1/4 in; 31.75 mm, CV50;HSK63A-HMC, Shank Dia. 1/4 in, 31.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5011M)
- STANLEY Snap-off Utility Blade, 18mm W, PK50 (11-301L)
- J.W. WINCO J.W. Winco GN76 Phenolic Mushroom Knob Tapped 25mm Diameter 21mm Length M6x1.0 (6NB76/D)
- WIHA Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long (36410)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Techniks Hydraulic Chucks