Shop All Hydraulic Chucks
Techniks
CV50BHC100462
Mfr # CV50HC100462
Zoro # G8342278
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Standards ANSI B5.50
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
- Overall Length 1.0830 in
- Projection 117.40 mm; 4.9210 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # CV50HC100462
- Zoro # G8342278
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.0830 in |
Nose Dia. | 2.5200 in; 49.90 mm |
Mounting Length | 2.1650";46.00mm |
Shank Dia. | 1-1/4 in, 25.40 mm |
Tool Depth | 46.00mm |
Taper Size | CV50;HSK63A |
Hole Dia. | 1-1/4 in; 25.40 mm |
Details
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment |
Item | Hydraulic Chuck |
Projection | 117.40 mm; 4.9210 in |
ANSI Number | CV50HC100462 |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
Style | High Performance Line |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Shank Type - Machining | Cylindrical |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1-1/4 in; 25.40 mm, CV50;HSK63A, Shank Dia. 1-1/4 in, 25.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/2" Knock-Out Die (1533)
- DYNABRADE Air File, 21 CFM, 3400 SPM, 13/32 Stroke (12200)
- ILC Replacement for Dewalt Dcb080 Battery (DCB080 BATTERY DEWALT)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Techniks Milling & Drilling Toolholders