Shop All Hydraulic Chucks
Techniks
CV50BHC062400
Mfr # CV50HC062400
Zoro # G8342759
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI B5.50
- Overall Length 31.50mm
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
- Coolant Fed Coolant Through
- Hole Dia. 15.87 mm; 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # CV50HC062400
- Zoro # G8342759
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 31.50mm |
Hole Dia. | 15.87 mm; 32 mm |
Taper Size | CV50;HSK63A |
Shank Dia. | 15.87 mm, 32 mm |
Tool Depth | 39.00mm |
Nose Dia. | 37.54 mm; 64 mm |
Mounting Length | 39.00mm;55.00mm |
Details
Standards | ANSI B5.50 |
Item | Hydraulic Chuck |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment |
Coolant Fed | Coolant Through |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Projection | 101.60 mm; 125.00 mm |
ANSI Number | CV50HC062400 |
Shank Type - Machining | Cylindrical |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
Style | High Performance Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 15.87 mm; 32 mm, CV50;HSK63A, Shank Dia. 15.87 mm, 32 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6220)
- WIHA Insulated Phillips Screwdriver #1 Round (32145)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- METABO Bevel Gear, Pinion-Replacement (316041740)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Shrink Fit Tool Holder, U3, CV50 (HSK63AHC20150M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Techniks Hydraulic Chucks