Shop All Hydraulic Chucks
Techniks
CV50 METRIC HYDRAULIC CHUCKS - CONV.
Mfr # CV50HC32M462
Zoro # G8343039
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.2400 in
- Standards ANSI B5.50
- Coolant Fed Coolant Through
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
- Mounting Length 2.1650";51.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # CV50HC32M462
- Zoro # G8343039
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.2400 in |
Mounting Length | 2.1650";51.00mm |
Hole Dia. | 1-1/4 in; 32.00 mm |
Taper Size | CV50;HSK100A |
Shank Dia. | 1-1/4 in, 32.00 mm |
Nose Dia. | 2.5200 in; 59.90 mm |
Tool Depth | 51.00mm |
Details
Standards | ANSI B5.50 |
Item | Hydraulic Chuck |
Coolant Fed | Coolant Through |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment |
Shank Type - Machining | Cylindrical |
Projection | 117.40 mm; 4.3310 in |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Style | High Performance Line |
ANSI Number | CV50HC32M462 |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1-1/4 in; 32.00 mm, CV50;HSK100A, Shank Dia. 1-1/4 in, 32.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (J5012H)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (907)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- DEXTER RUSSELL Bread Knife Scalloped, 13" L (31603)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- Techniks Milling & Drilling Toolholders