Shop All Hydraulic Chucks
Techniks
CV50 FORM B3/4 HYD CHUCK
Mfr # CV50HC075400
Zoro # G8342515
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
- Overall Length 31.50mm
- Coolant Fed Coolant Through
- Standards ANSI B5.50
- Projection 101.60 mm; 70.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # CV50HC075400
- Zoro # G8342515
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 31.50mm |
Nose Dia. | 28 mm; 41.54 mm |
Hole Dia. | 19.05 mm; 8 mm |
Shank Dia. | 19.05 mm, 8 mm |
Taper Size | CV50;HSK63A |
Tool Depth | 41.00mm |
Mounting Length | 27.00mm;41.00mm |
Details
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment |
Item | Hydraulic Chuck |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Projection | 101.60 mm; 70.00 mm |
ANSI Number | CV50HC075400 |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
Style | High Performance Line |
Shank Type - Machining | Cylindrical |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 19.05 mm; 8 mm, CV50;HSK63A, Shank Dia. 19.05 mm, 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A278)
- URREA Alignment Pry Bar 3/4" x 24" (2124)
- KRAFT TOOL Blue Steel Edger, 6" x 5-1/2" 1/2"R (CF673)
- BON TOOL Bon 21-226 Poly Mortar Tub, Forklift (21-226)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CV50 (HSK63AHC20150M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Techniks Milling & Drilling Toolholders