Shop All Hydraulic Chucks
Techniks
CV50 FORM B SLIM LINE HYD CHK 18MM
Mfr # CV50HCSL18M787
Zoro # G8346128
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI B5.50
- Features Accurate Cutting at Extended Lengths, End Axial Adjustment, Extended Length Hydraulic Holders
- Coolant Fed Coolant Through
- Overall Length 1.3390 in
- ANSI Number CV50HCSL18M787
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # CV50HCSL18M787
- Zoro # G8346128
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.3390 in |
Shank Dia. | 18.00 mm, 3/4 in |
Nose Dia. | 1.6540 in; 25.50 mm |
Mounting Length | 1.6540";39.00mm |
Tool Depth | 39.00mm |
Hole Dia. | 18.00 mm; 3/4 in |
Taper Size | CV50;HSK100A |
Details
Standards | ANSI B5.50 |
Item | Hydraulic Chuck |
Features | Accurate Cutting at Extended Lengths, End Axial Adjustment, Extended Length Hydraulic Holders |
Coolant Fed | Coolant Through |
ANSI Number | CV50HCSL18M787 |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
Projection | 2.3230 in; 200.00 mm |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Shank Type - Machining | Weldon Flat |
Style | Slim Line |
Description
Hydraulic Chuck, Shank Type - Machining Weldon Flat, Hole Dia. 18.00 mm; 3/4 in, CV50;HSK100A, Shank Dia. 18.00 mm, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Knurl, For 24 In Pipe Wrench (31D061)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003E)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/2 (40490)
- ZORO SELECT Annular Cutter, M2 HSS, 5/8 Dia, 2 Cut D (4THD5)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- Techniks Milling & Drilling Toolholders