Shop All Hydraulic Chucks
Techniks
CV50 FORM B SLIM LINE HYD CHK 14MM
Mfr # CV50HCSL14M787
Zoro # G8346566
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI B5.50
- Overall Length 1.3390 in
- Features Accurate Cutting at Extended Lengths, End Axial Adjustment, Extended Length Hydraulic Holders
- Coolant Fed Coolant Through
- Projection 200.00 mm; 3.5430 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # CV50HCSL14M787
- Zoro # G8346566
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.3390 in |
Tool Depth | 36.00mm |
Taper Size | CV50;HSK100A |
Hole Dia. | 14.00 mm; 3/8 in |
Nose Dia. | 1.1810 in; 21.50 mm |
Mounting Length | 1.2600";36.00mm |
Shank Dia. | 14.00 mm, 3/8 in |
Details
Standards | ANSI B5.50 |
Features | Accurate Cutting at Extended Lengths, End Axial Adjustment, Extended Length Hydraulic Holders |
Coolant Fed | Coolant Through |
Item | Hydraulic Chuck |
Projection | 200.00 mm; 3.5430 in |
Style | Slim Line |
Shank Type - Machining | Weldon Flat |
ANSI Number | CV50HCSL14M787 |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Description
Hydraulic Chuck, Shank Type - Machining Weldon Flat, Hole Dia. 14.00 mm; 3/8 in, CV50;HSK100A, Shank Dia. 14.00 mm, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT2)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4445)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525148)
- BIG HORN Heavy Duty Press Roller (19602)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- Techniks Milling & Drilling Toolholders