Shop All Hydraulic Chucks
Techniks
CV50 FORM B 8MM HYD CHUCK
Mfr # CV50HC08M350
Zoro # G8342384
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI B5.50
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
- Overall Length 31.50mm
- Coolant Fed Coolant Through
- For Use With CV50 Shank Tools;Hydraulic Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # CV50HC08M350
- Zoro # G8342384
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 31.50mm |
Hole Dia. | 1.0 in; 8.00 mm |
Nose Dia. | 2.2440 in; 27.64 mm |
Taper Size | CV50;HSK63A |
Shank Dia. | 1.0 in, 8.00 mm |
Mounting Length | 1.8900";27.00mm |
Tool Depth | 27.00mm |
Details
Standards | ANSI B5.50 |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment |
Item | Hydraulic Chuck |
Coolant Fed | Coolant Through |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Shank Type - Machining | Cylindrical |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
Projection | 4.7240 in; 88.90 mm |
Style | High Performance Line |
ANSI Number | CV50HC08M350 |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1.0 in; 8.00 mm, CV50;HSK63A, Shank Dia. 1.0 in, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- CHICAGO-LATROBE 25PC Heavy-Duty Extra Long Drill Set Chicago-Latrobe 120X Steam Oxide HSS 1/8-1/2x1/64 (69869)
- VERSA TOOL Tile Setters Saw Blade Kit (SB1O1L1K)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020MD)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Techniks Hydraulic Chucks