Shop All Hydraulic Chucks
Techniks
CV50 FORM B 6MM HYD CHUCK
Mfr # CV50HC06M350
Zoro # G8342655
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI B5.50
- Overall Length 31.50mm
- Coolant Fed Coolant Through
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
- Taper Size CV50;HSK63A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # CV50HC06M350
- Zoro # G8342655
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 31.50mm |
Taper Size | CV50;HSK63A |
Tool Depth | 27.00mm |
Shank Dia. | 6 mm, 6.00 mm |
Hole Dia. | 6.00 mm; 6 mm |
Mounting Length | 27.00mm |
Nose Dia. | 25.64 mm; 26 mm |
Details
Standards | ANSI B5.50 |
Coolant Fed | Coolant Through |
Item | Hydraulic Chuck |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment |
For Use With | CV50 Shank Tools;Hydraulic Tools |
ANSI Number | CV50HC06M350 |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
Projection | 70.00 mm; 88.90 mm |
Shank Type - Machining | Cylindrical |
Style | High Performance Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00 mm; 6 mm, CV50;HSK63A, Shank Dia. 6 mm, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x.5 HSS Metric Hand Tap (DWTSMT12X.5)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS (01316-PWR)
- PROTO Metric Plain Hex Key, 5 mm Tip Size, 6 in Long, 4 in Short (J46516)
- WESTWARD 21pc. HSS 118 Degrees Drill Bit Set (401J89)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CV50 (HSK63AHC20150M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Techniks Hydraulic Chucks