Shop All Hydraulic Chucks
Techniks
CV50 FORM B 3/8 HYD CHUCK
Mfr # CV50HC038375
Zoro # G8342269
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
- Coolant Fed Coolant Through
- Overall Length 27.50mm
- Standards ANSI B5.50
- Tool Depth 31.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # CV50HC038375
- Zoro # G8342269
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 27.50mm |
Tool Depth | 31.00mm |
Shank Dia. | 20 mm, 9.53 mm |
Nose Dia. | 29.64 mm; 42 mm |
Hole Dia. | 20 mm; 9.53 mm |
Mounting Length | 31.00mm;42.00mm |
Taper Size | CV50;HSK63A |
Details
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment |
Coolant Fed | Coolant Through |
Item | Hydraulic Chuck |
Standards | ANSI B5.50 |
Projection | 90.00 mm; 95.25 mm |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
ANSI Number | CV50HC038375 |
Shank Type - Machining | Cylindrical |
Style | High Performance Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20 mm; 9.53 mm, CV50;HSK63A, Shank Dia. 20 mm, 9.53 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 18 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.018)
- LISLE Boot Band Pliers, 30800 (30800)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (12905D2B51638)
- DYNAMIC 12Pcs Metric Stubby Flex Head, Combo Ratcheting Wrench Set, 8mm-19mm (D076608)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CV50 (HSK63AHC20150M)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- Techniks Hydraulic Chucks