Shop All Hydraulic Chucks
Techniks
CV50 FORM B 20MM HYD CHUCK
Mfr # CV50HC20M400
Zoro # G8343294
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.2400 in
- Coolant Fed Coolant Through
- Standards ANSI B5.50
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
- Shank Type - Machining Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # CV50HC20M400
- Zoro # G8343294
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.2400 in |
Tool Depth | 41.00mm |
Shank Dia. | 20.00 mm, 3/4 in |
Mounting Length | 1.6540";41.00mm |
Taper Size | CV50;HSK63A-HMC |
Hole Dia. | 20.00 mm; 3/4 in |
Nose Dia. | 1.3390 in; 41.54 mm |
Details
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment |
Item | Hydraulic Chuck |
Shank Type - Machining | Cylindrical |
Projection | 101.60 mm; 5.7090 in |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Style | High Performance Line |
ANSI Number | CV50HC20M400 |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20.00 mm; 3/4 in, CV50;HSK63A-HMC, Shank Dia. 20.00 mm, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTON TOOLS 5/16" (8Mm) 4 Flute Tap Extractor (10314)
- MILWAUKEE TOOL 3/16" Cabinet - 8" Cushion Grip Screwdriver (48-22-2833)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P175)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- Techniks Milling & Drilling Toolholders