Shop All Hydraulic Chucks
Techniks
CV50 FORM B 12MM HYD CHUCK
Mfr # CV50HC12M375
Zoro # G8342698
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.0830 in
- Coolant Fed Coolant Through
- Standards ANSI B5.50
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
- Nose Dia. 0.8660 in; 31.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # CV50HC12M375
- Zoro # G8342698
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.0830 in |
Nose Dia. | 0.8660 in; 31.54 mm |
Taper Size | CV50;HSK63A-HMC |
Shank Dia. | 12.00 mm, 5/16 in |
Tool Depth | 36.00mm |
Mounting Length | 1.0630";36.00mm |
Hole Dia. | 12.00 mm; 5/16 in |
Details
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment |
Item | Hydraulic Chuck |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
Projection | 5.7090 in; 95.25 mm |
For Use With | CV50 Shank Tools;Hydraulic Tools |
ANSI Number | CV50HC12M375 |
Shank Type - Machining | Cylindrical |
Style | High Performance Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00 mm; 5/16 in, CV50;HSK63A-HMC, Shank Dia. 12.00 mm, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Plumbers, 9 Pc, Hole Saw Kit (3073002)
- PROTO SKT IMP 1/2DR 15/16 12PT (PO7430)
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.840.3/8z.3)
- MILWAUKEE TOOL 12" 100T Ultra Fine Finish Circular Saw Blade (48-40-1228)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- Techniks Milling & Drilling Toolholders