Shop All Hydraulic Chucks
Techniks
CV50 FORM B 10MM HYD CHUCK
Mfr # CV50HC10M375
Zoro # G8343319
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment
- Overall Length 1.0830 in
- Standards ANSI B5.50
- Coolant Fed Coolant Through
- Hole Dia. 10.00 mm; 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # CV50HC10M375
- Zoro # G8343319
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.0830 in |
Hole Dia. | 10.00 mm; 20 mm |
Nose Dia. | 29.64 mm; 53 mm |
Tool Depth | 31.00mm |
Shank Dia. | 10.00 mm, 20 mm |
Mounting Length | 31.00mm;42.00mm |
Taper Size | CV50;HSK63A |
Details
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders, Side Axial Adjustment |
Standards | ANSI B5.50 |
Item | Hydraulic Chuck |
Coolant Fed | Coolant Through |
Style | High Performance Line |
Shank Type - Machining | Cylindrical |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
Projection | 80.00 mm; 95.25 mm |
ANSI Number | CV50HC10M375 |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 10.00 mm; 20 mm, CV50;HSK63A, Shank Dia. 10.00 mm, 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN319-KU-40-M10-E-MS Ball Knob Duroplast Plastic (10NB41/EMS)
- DOTCO Grease Fitting (1463PT)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 716 Drill Size, Fraction, 04375 (400N128)
- KIPP Adjustable Handle Size: 3 M08X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.30887X30)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- Techniks Hydraulic Chucks