Shop All Hydraulic Chucks
Techniks
CV40 HYD CHUCK � �
Mfr # CV40HPHC075350
Zoro # G8343066
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI B5.50
- Coolant Fed Coolant Through
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Overall Length 34.00mm
- Mounting Length 1.0630"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # CV40HPHC075350
- Zoro # G8343066
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 34.00mm |
Mounting Length | 1.0630" |
Shank Dia. | 5/16 in |
Taper Size | BT30;CV40 |
Nose Dia. | 1.1020 in |
Hole Dia. | 5/16 in |
Details
Standards | ANSI B5.50 |
Coolant Fed | Coolant Through |
Features | Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders |
Item | Hydraulic Chuck |
For Use With | Hydraulic Tools |
ANSI Number | CV40HPHC075350 |
Balanced to RPM | 25000 rpm |
Projection | 2.7560 in |
Description
Hydraulic Chuck, Hole Dia. 5/16 in, BT30;CV40, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54374)
- DRILLCO 1-7/32, Cobalt S&D Drill (1000EC214)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- Techniks Hydraulic Chucks