Shop All Toolholder Parts
Techniks
Coolant Through Set Screw, M12 x 1.75P
Mfr # 16085C-20
Zoro # G1915755
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand All Brands
- For Use With Coolant-Through Tools with M12x1.75P Internal Threads
- Type Coolant-Through Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 16085C-20
- Zoro # G1915755
- Country of Origin Taiwan, Province of China
- Category Toolholder Parts
Details
Item | Screw |
Fits Brand | All Brands |
For Use With | Coolant-Through Tools with M12x1.75P Internal Threads |
Type | Coolant-Through Set Screw |
Description
Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x5/8x1-5/8x3-3/4 (C33169)
- ECHO Battery, 58V Series, 2.0Ah Capacity (CBP-58V2AH)
- SITEPRO 2432 Leather Sheath for 24-32 oz. Plumb Bob (15-2432)
- TECHNIKS Coolant Through Set Screw, M16 x 2.0P (16089C-20)
- MICRO 100 0.1250 Bore Dia X 22.000 Mm Shank Dia X 2.75 Overall Length, Holder Straight Standard Length (THS-2-866)
- H & H INDUSTRIAL PRODUCTS M2.5 X 7 (T8) Screw (2100-0066)
- HHIP M2.5 Screw For 1/4 & 3/8" Indexable Turning Tools (2003-0012)
- EPPINGER R78753A BMT75, Drilling and milling head, angular, left hand collet chuck, ER40A, PRECIFLEX, CC (7.073.275)
- BOSCH Torque Wrench, 50-250 Ft. Lbs. (7378)
- DORIAN Shim Seat, ICSN-433 (73310190008)
- Techniks Machine Tool Parts