Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 9/16 in.
Mfr # 08540-14.5
Zoro # G0509909
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 14.00 to 14.50 mm
- For Use With Precision ER Collets
- Size (In.) 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08540-14.5
- Zoro # G0509909
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 14.00 to 14.50 mm |
Size (In.) | 9/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | Precision ER Collets |
Measurement System | Metric |
Description
Collet Coolant Seal, 14.00 to 14.50 mm, Collet Series ER40, For Use With Precision ER Collets, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING BMW/MINI/FORD 22MM X 16 PT SKT (CTA3870)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- WESTWARD Long Drive Pin Punch, 3/16 In Tip, 8 In L (2AJE6)
- K-TOOL INTERNATIONAL Cross Peen Hammer, 3-1/2 lb. (CPID/3/16)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- GS TOOLING ER20 Collet Chuck Nut Wrenches (337397)
- Techniks Collet Accessories