Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 7/32 in.
Mfr # 08540-06.0
Zoro # G0510076
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 5.50 to 6.00mm
- For Use With ER Coolant Nuts
- Size (In.) 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-06.0
- Zoro # G0510076
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 5.50 to 6.00mm |
Size (In.) | 7/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 5.50 to 6.00mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat 1/2" Impact Wrench, 1450 (1450)
- CENTURY DRILL & TOOL 7-1/4", 16 Slots Iron/Steel Slotted Circular Saw Blade (08207)
- GREY PNEUMATIC SKT 1/2" DRIVE X 7/16" HEX DRIVER 6" LEN (GP29146F)
- BIG HORN Universal Router Plate with Replacement Screws and Plastic Insert Rings (14104)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 (SK16-15)
- Techniks Collet Accessories