Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 7/16 in.
Mfr # 08540-11.5
Zoro # G0509960
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 11.00 to 11.50mm
- For Use With ER Coolant Nuts
- Size (In.) 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-11.5
- Zoro # G0509960
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 11.00 to 11.50mm |
Size (In.) | 7/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 11.00 to 11.50mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20506250)
- WESTWARD Drain Cleaning Gun, 3/4 to 2-1/2 in. (22XP35)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 14Mm, W32984 (W32984)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Ultra High Speed Nut, ER16, Mini (53116)
- INGERSOLL-RAND Collet 1/8 (301-700C)
- Techniks Collet Accessories