Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 61/64 in.
Mfr # 08540-24.5
Zoro # G0509708
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 24.00 to 24.50mm
- For Use With ER Coolant Nuts
- Size (In.) 61/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-24.5
- Zoro # G0509708
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 24.00 to 24.50mm |
Size (In.) | 61/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 24.00 to 24.50mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Laminated Wood Bull Float, 48 (CC782RE-01)
- BIG HORN 5 Inch Contour Gauge (19064)
- BONDHUS Set Of 9 Balldriver Screwdrivers, Proguard Finish, Sizes 1.5-10Mm (10699)
- BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (530)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- Techniks Collet Accessories