Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 5/8 in.
Mfr # 08540-16.0
Zoro # G0509875
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 15.50 to 16.00mm
- For Use With ER Coolant Nuts
- Size (In.) 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08540-16.0
- Zoro # G0509875
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 15.50 to 16.00mm |
Size (In.) | 5/8" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 15.50 to 16.00mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Heavy Duty Snap Ring Pliers, 4513-1 (OTC4513-1)
- GREENLEE Battery Knock Out Kit (LS50L2)
- DEWALT Flexible Router Guide, Steel, # of Pieces1 (DNP618)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 4.00mm (46464)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- HHIP A-Type M25 X 1.5 ER-20 Bearing Type Collet Chuck Nut (3900-0660)
- Techniks Collets, Chucks & Accessories