Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 55/64 in.
Mfr # 08540-22.0
Zoro # G0509750
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 21.50 to 22.00mm
- For Use With ER Coolant Nuts
- Size (In.) 55/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-22.0
- Zoro # G0509750
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 21.50 to 22.00mm |
Size (In.) | 55/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 21.50 to 22.00mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 5/8In x 7-1/2In, Tube (NKST10)
- X1 TOOLS 1/2 x 17.75 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2150x1)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-3MM-3-5PK)
- MAYHEW Cold Chisel, 1/2 ", 9" Length (10206)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- EPPINGER PRECIFLEX mounting screw for ER25 and ER32, Includes Pt11086 4x15 oring (0.000.510)
- Techniks Collet Accessories