Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 5/32 in.
Mfr # 08540-04.0
Zoro # G0510119
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 3.50 to 4.00mm
- For Use With ER Coolant Nuts
- Size (In.) 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08540-04.0
- Zoro # G0510119
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 3.50 to 4.00mm |
Size (In.) | 5/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 3.50 to 4.00mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS COLLET 14IN 14 (77400)
- LENOX Band Saw Blade, 21 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (1790298)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set (K21/K42)
- PALMGREN Disc Bench Finishing Machine, 6" (9681061)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- GS TOOLING Chuck Nut Wrench For ER32 Shorty Collet Chuck (337381)
- Techniks Collet Accessories