Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 51/64 in.
Mfr # 08540-20.5
Zoro # G0509787
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 20.00 to 20.50mm
- For Use With ER Coolant Nuts
- Size (In.) 51/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-20.5
- Zoro # G0509787
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 20.00 to 20.50mm |
Size (In.) | 51/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 20.00 to 20.50mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 10-Inch Multi Material Table Saw, 15 Amp (RAGEBLADE)
- VEGA Hex 7/32 Socket Bit x 1" - 3/8 Sq Dr (228H1464SB)
- TEKTON 6-1/2 Inch Slip Joint Pliers (37122)
- WESTWARD 3/8" Drive 36 Geared Teeth Pear Head Style Hand Ratchet, 18" L, Chrome Finish (5TZD5)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- LYNDEX-NIKKEN Collet Chuck, HSK63F, VMK8, Project 127mm (HSK63F-MMC8C-127)
- Techniks Collets, Chucks & Accessories