Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 5/16 in.
Mfr # 08540-08.0
Zoro # G0510030
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 7.50 to 8.00mm
- For Use With ER Coolant Nuts
- Size (In.) 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-08.0
- Zoro # G0510030
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 7.50 to 8.00mm |
Size (In.) | 5/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 7.50 to 8.00mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Rolling Head Pry Bar, Steel, 16in.L (40101)
- MORSE Band Saw Blade, 8 ft. 11 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-8'11)
- WESTWARD Mill File, Second Cut, Rect, 14 In L (10Z711)
- STANLEY Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set (92-824)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- Techniks Collet Accessories