Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 45/64 in.
Mfr # 08540-18.0
Zoro # G0509839
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 17.50 to 18.00mm
- For Use With ER Coolant Nuts
- Size (In.) 45/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-18.0
- Zoro # G0509839
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 17.50 to 18.00mm |
Size (In.) | 45/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 17.50 to 18.00mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Diamond HS Mini Set, 3 Pcs (HDGM)
- SUNEX 9 Piece SAE T-Shape Hex Key Set, 9859 (9859)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11900)
- DUROFIX 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs) RM601-4 (RM601-4)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- LYNDEX-NIKKEN Collet Chuck, BT30, ER20, Project 2.500in (B3007-0020-2.50)
- Techniks Collets, Chucks & Accessories