Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 41/64 in.
Mfr # 08540-16.5
Zoro # G0509866
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Size 16.00 to 16.5mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 41/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-16.5
- Zoro # G0509866
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 16.00 to 16.5mm |
Size (In.) | 41/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 16.00 to 16.5mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14124)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/64)
- ZORO SELECT Vibration Isolator, 55 Lb Max, 5/16-18 (2NPE6)
- WESTWARD 3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points (10E883)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- Techniks Collets, Chucks & Accessories