Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 31/64 in.
Mfr # 08540-12.5
Zoro # G0509945
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 12.00 to 12.50mm
- For Use With ER Coolant Nuts
- Size (In.) 31/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-12.5
- Zoro # G0509945
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 12.00 to 12.50mm |
Size (In.) | 31/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 12.00 to 12.50mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M06X20, Plastic, Blue RAL 5017, Comp: Steel (K0269.10687X20)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Flex Metric Socket Set (80565)
- EXAIR Vortex Tube, SS, 25 CFM, 1700 BtuH (3225)
- OSG Spiral Point Tap Plug, 3 Flutes (1231801)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- EPPINGER ER25 PRECIFLEX Adapter Type 15 (2515-0404)
- Techniks Collet Accessories