Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 29/32 in.
Mfr # 08540-23.0
Zoro # G0509735
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Size 22.50 to 23.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 29/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-23.0
- Zoro # G0509735
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 22.50 to 23.00mm |
Size (In.) | 29/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 22.50 to 23.00mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 6'' x .160 Dry Core Bit (CBD-6)
- PROTO 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (J5419MH)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC94)
- KODIAK CUTTING TOOLS M16X1.50 Die Hex Rethreading Carbon Steel Metric (5471510)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TRU-FLATE Air Line Grip Tite Chuck (17-373)
- Techniks Collet Accessories