Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 25/64 in.
Mfr # 08540-10.0
Zoro # G0509997
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 9.50 to 10.00mm
- For Use With ER Coolant Nuts
- Size (In.) 25/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08540-10.0
- Zoro # G0509997
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 9.50 to 10.00mm |
Size (In.) | 25/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 9.50 to 10.00mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Round File - Bastard Cut (11064)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.562in (111256200)
- V-8 TOOLS 1/2" Drive Crowfoot Wrench Set, Metric, Open End, Full Polish (7917)
- M.A. FORD Countersink, Carbide, 1" dia., 1/2" Shank (78100003)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- GS TOOLING ER20 Collet Chuck Nut (534794)
- Techniks Collet Accessories