Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 23/32 in.
Mfr # 08540-18.5
Zoro # G0509820
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 18.00 to 18.50mm
- For Use With ER Coolant Nuts
- Size (In.) 23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-18.5
- Zoro # G0509820
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 18.00 to 18.50mm |
Size (In.) | 23/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 18.00 to 18.50mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- WARWOOD TOOL 10 lb Double Face Sledge, 36 Hickory Handle (13471)
- GS TOOLING CAT40 14 x 250 End Mill Holder (531002)
- ZORO SELECT Chucking Reamer, 21, 6 Flute, HSS (13H655)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- INGERSOLL-RAND Collet 1/8 (301-700C)
- Techniks Collet Accessories