Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 21/64 in.
Mfr # 08540-08.5
Zoro # G0510021
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 8.00 to 8.50mm
- For Use With ER Coolant Nuts
- Size (In.) 21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-08.5
- Zoro # G0510021
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 8.00 to 8.50mm |
Size (In.) | 21/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 8.00 to 8.50mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.20mm (112101200)
- PIG Pig Water-Repellent Oil-Absorbent Medium-Weight Mat Roll, 30"X150' (NPG26400)
- GEARWRENCH 28-pc 72-Tooth 12 Point Metric Standard & Stubby Combination Ratcheting Wrench Set w/ Storage Tray (86527)
- DRILLCO 60PC DRILL BIT SET #1-#60 (200A60)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- GS TOOLING TG100 Collet Chuck Nut (534762)
- Techniks Collets, Chucks & Accessories