Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 21/32 in.
Mfr # 08540-17.0
Zoro # G0509857
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 16.50 to 17.00mm
- For Use With ER Coolant Nuts
- Size (In.) 21/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-17.0
- Zoro # G0509857
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 16.50 to 17.00mm |
Size (In.) | 21/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 16.50 to 17.00mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO806 Arbor Bridgeport Taper/6JT (7342DN)
- PROTO Proto J5024H 3/8" Drive Deep Socket 3/4" - 6 Point (J5024H)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A42)
- TEKTON Universal Joint Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99006)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- LYNDEX-NIKKEN Slim Collet Chuck, 14.5 to 14.0mm, SK16 (SK16-14.5)
- Techniks Collets, Chucks & Accessories