Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 19/32 in.
Mfr # 08540-15.5
Zoro # G0509881
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Size 15.00 to 15.50mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08540-15.5
- Zoro # G0509881
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 15.00 to 15.50mm |
Size (In.) | 19/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 15.00 to 15.50mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 6 7/8 in Crimper Longer Style F-Connectors (CTF-200)
- CAPRI TOOLS Mechanic's Tray for 38 Drive Sockets, Metric (CP50300-38MT)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (251920)
- TEKTON 12 mm Tip, 1/2 in. Drive, Metric (SHB23212)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- HHIP R8 Collet & Tool Tray (3900-1601)
- Techniks Collets, Chucks & Accessories