Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 1/8 in. to 1 1/64 in.
Mfr # 08540-46(SET)
Zoro # G0509656
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 1/8 in to 1-1/64 in
- For Use With ER Coolant Nuts
- Size (In.) 1/8" to 1 1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-46(SET)
- Zoro # G0509656
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 1/8 in to 1-1/64 in |
Size (In.) | 1/8" to 1 1/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 1/8 in to 1-1/64 in, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE V-Packing- Rubber 1.50X1.87X.187 Sirvene (53262)
- KIPP Wing Grip, Mini, D=M04 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0004)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (MS545JVN)
- KRAFT TOOL Wall Capping Tool w/ProForm, 9" x 9 (CF521PF)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- Techniks Collets, Chucks & Accessories