Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 15/32 in.
Mfr # 08540-12.0
Zoro # G0509951
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 11.50 to 12.00mm
- For Use With ER Coolant Nuts
- Size (In.) 15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08540-12.0
- Zoro # G0509951
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 11.50 to 12.00mm |
Size (In.) | 15/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 11.50 to 12.00mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 37/64 (55437)
- BAHCO Bahco Junior Hacksaw, Plastic Handle, 6" (268)
- HHIP 1" R8 End Mill Holder (3900-0107)
- THEXTON Adapters, Side Terminal (311)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- Techniks Collet Accessories