Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 1/4 in.
Mfr # 08540-06.5
Zoro # G0510067
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER40
- Type Black Gold
- Size 6.00 to 6.50mm
- For Use With ER Coolant Nuts
- Size (In.) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08540-06.5
- Zoro # G0510067
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 6.00 to 6.50mm |
Size (In.) | 1/4" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 6.00 to 6.50mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (34300D2B31140)
- GREENLEE 555 Shoerig For 1-1/2 - 2 Conduit (17937)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #9 (C97363)
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer, AVT® (XRH08Z)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- HHIP 30 Piece 5C Collet Rack (3900-1602)
- Techniks Collets, Chucks & Accessories