Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 13/32 in.
Mfr # 08540-10.5
Zoro # G0509988
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Size 10.00 to 10.50mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-10.5
- Zoro # G0509988
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 10.00 to 10.50mm |
Size (In.) | 13/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 10.00 to 10.50mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Clutch 3/16 Power Bit x 2 (150CG632A)
- CHICAGO-LATROBE Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49390)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS11188)
- HUSQVARNA Nose Bearing Cage Kit (504142501)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- Techniks Collet Accessories