Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 13/16 in.
Mfr # 08540-21.0
Zoro # G0509778
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Size 19.50 to 20.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-21.0
- Zoro # G0509778
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 19.50 to 20.00mm |
Size (In.) | 13/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 19.50 to 20.00mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, BS, 24x5", Button Bracket (CC820BBT)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3050)
- TR INDUSTRIAL Carbon Brushes for TR-100 and TR-300 Demolition Hammers (TR90264)
- APEX TOOL GROUP Apex Slotted Driver Bit (328-0X)
- TECHNIKS Mini Nut, ER11 (23111)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- HHIP 15mm ER-16 Castle Wrench For Mini ER Chuck Nut (3900-0608)
- Techniks Collet Accessories