Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 11/16 in.
Mfr # 08540-17.5
Zoro # G0509848
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Size 17.00 to 17.50mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08540-17.5
- Zoro # G0509848
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 17.00 to 17.50mm |
Size (In.) | 11/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 17.00 to 17.50mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk Refill, Black, 8 Oz (8BLACK)
- DRILL AMERICA 19/64" Cobalt Jobber Length Drill Bit (DWDCO19/64)
- GENERAL TOOLS General Tools 7pc Arch Punch Set (1271ST)
- FREUD Down Spiral Bit, 1/2" dia. (76-112)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TUNGALOY Milling Chuck Sleeve BLM16-04 (6862225)
- Techniks Collet Accessories