Shop All Collet Accessories
Techniks
Coolant Ring, ER40, 1-1/64 in.
Mfr # 08540-26.0
Zoro # G0509671
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Size 25.50 to 26.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 1-1/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08540-26.0
- Zoro # G0509671
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 25.50 to 26.00mm |
Size (In.) | 1-1/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER40 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 25.50 to 26.00mm, Collet Series ER40, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Angle Die Grinder, Composite Housing, 3 (IRT302B)
- TUNGALOY Turning Indexable Insert, TNMG16040, PK10 (6772310)
- RIDGID Pipe Thread Cutting Oil, 1 gal, Can, Black (70830)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- Techniks Collets, Chucks & Accessories