Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 7/32 in.
Mfr # 08532-06.0
Zoro # G0510417
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 5.50 to 6.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08532-06.0
- Zoro # G0510417
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 5.50 to 6.00mm |
Size (In.) | 7/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 5.50 to 6.00mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Metric Plain Hex Male Key, 4 mm Tip Size, 7 in Long, 3 in Short (951)
- WESTWARD Flexible Magnet, Neodymium, 24 In (4FPV5)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- KIPP Adjustable Handle, Size: 1 10-32X25, Zinc Black Satin, Comp: Stainless Steel (K0123.1A11X25)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- Techniks Collets, Chucks & Accessories