Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 7/16 in.
Mfr # 08532-11.5
Zoro # G0510301
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 11.00 to 11.50 mm
- Type Black Gold
- For Use With Precision ER Collets
- Size (In.) 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08532-11.5
- Zoro # G0510301
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 11.00 to 11.50 mm |
Size (In.) | 7/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | Precision ER Collets |
Measurement System | Metric |
Description
Collet Coolant Seal, 11.00 to 11.50 mm, Collet Series ER32, For Use With Precision ER Collets, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD33032)
- KRAFT TOOL Caulking Trowel w/Wood, 6-5/8" x 1/4 (BL762)
- GREENLEE Die Set, Crimping (K22S1GL)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- Techniks Collets, Chucks & Accessories