Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 5/32 in.
Mfr # 08532-04.0
Zoro # G0510450
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Type Black Gold
- Size 3.50 to 4.00mm
- For Use With ER Coolant Nuts
- Size (In.) 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08532-04.0
- Zoro # G0510450
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 3.50 to 4.00mm |
Size (In.) | 5/32" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 3.50 to 4.00mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8"Dr Metric 10mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008760)
- KO-KEN Bit 3mm Hex 100mm 1/4 Hex Drive (121H.100-3)
- HYDE Putty Knife, Stiff, 3/4", Carbon Steel (02565)
- KNIPEX 12.2 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 300)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- Techniks Collet Accessories