Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 5/16 in.
Mfr # 08532-08.0
Zoro # G0510371
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 7.50 to 8.00mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08532-08.0
- Zoro # G0510371
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 7.50 to 8.00mm |
Size (In.) | 5/16" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 7.50 to 8.00mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (J7220H)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4050)
- PACIFIC HANDY CUTTER Single Edge Utility Blade, 1/4" W, PK100 (INJ-010)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/16 (54PN82)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- HUOT Collet Rack, Holds (27) 40 Series, 17 W (14805)
- Techniks Collets, Chucks & Accessories