Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 45/64 in.
Mfr # 08532-18.0
Zoro # G0510170
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Type Black Gold
- Size 17.50 to 18.00mm
- For Use With ER Coolant Nuts
- Size (In.) 45/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08532-18.0
- Zoro # G0510170
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 17.50 to 18.00mm |
Size (In.) | 45/64" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 17.50 to 18.00mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Depth Gauge Digital Electronic Indicator 0-22" - 400-D69 (400-D69)
- FLETCHER-TERRY 3000 Wall Machine - Glass and Acrylic Cutter (66004712)
- FOWLER Fowler 54-422-500-0 IP54 Mini Mag PLUS Protractor with Back Light (54-422-500-0)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points (45024)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- MITEE-BITE PRODUCTS Collet Wrench, 5C, Hand Held (1005C)
- Techniks Collets, Chucks & Accessories