Shop All Collet Accessories
Techniks
Coolant Ring, ER32, 3/8 in.
Mfr # 08532-09.5
Zoro # G0510347
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Size 9.00 to 9.50mm
- Type Black Gold
- For Use With ER Coolant Nuts
- Size (In.) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08532-09.5
- Zoro # G0510347
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | 9.00 to 9.50mm |
Size (In.) | 3/8" |
Details
Item | Collet Coolant Seal |
Collet Series | ER32 |
Type | Black Gold |
For Use With | ER Coolant Nuts |
Measurement System | Metric |
Description
Collet Coolant Seal, 9.00 to 9.50mm, Collet Series ER32, For Use With ER Coolant Nuts, Measurement System Metric, Type Black Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3" 3-Jaw Plain Back Lathe Chuck (3900-0031)
- WIHA Phillips #2 Round (31118)
- FACOM Open End Wrench, Black, 50mm x 16-23/32 in (FM-45.50)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT25)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Collet Chuck, HSK63F, ER40, 3.543in, Steel (30002)
- Techniks Collets, Chucks & Accessories